High-visibility overalls
Overalls, Hi-Vis
HIVISDUNG-EN20471-ORANGE-SZ44
Register and access more than 75 000 products
EN ISO 20471:2013, class 2
- Integrated ID card pocket, breast pockets
- Two-way covered zip
- Reflectors on the leg cuffs, at the waist and at the shoulders
- Sturdy belt loops
- Hanging pockets at the front and back
- Front pockets, patch pockets at the back
- Reinforced knee pad pockets, two different heights available
- Thigh pocket, measuring tape pocket and button-up strap for a knife
- The loop at the neck makes it easy to hang these overalls on a coat rack
- Black mesh at the back made from polyester
- Sizes 44 to 64
- Customisable
Datasheets(X)
Colour | Orange fluorescent |
Size | 44 |
Material | 60% polyester, 40% cotton |
Fabric weight per m2 | 290 g |
EN standard | 20471 |
Washable at | 60°C |
Standards | EN 20471 |