Hinge set for soft cover
Toilet seat mounting kit IDO TREVI 4 parts
TOILSEATFXNG-SFT-COV-WHTE-D1-2CM-TH2CM
Art.-no. 9501014800
EAN 6416129362891
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Toilet spare part
LVI number 5731237
Product information
Datasheets(X)
Material | Plastics - Polyamide PA |
Outer diameter | 2 cm |
Thickness | 2 cm |
Colour | White |
Internal diameter | 1 cm |
Length | 11 cm |
Number of pieces in assortment/set | 2 PCS |