Hinged ladder 3.6 m
Hinged ladder HT
MULTIPURPLDR-PLTFORM-H3,6M
Art.-no. 9501008145
EAN 6417678621361
Register and access more than 75 000 products
- Material: aluminium/steel
- Includes horizontal supports (2 pcs)
- Load capacity 150 kg
- EN 131
Datasheets(X)
Material | Aluminium, steel |
Number of rungs | 1 x 12 |
Width | 35 cm |
Traverse length | 79.5 cm |
Traverse dimensions | 10 x 7 cm |
Beam dimensions | 10 cm x 79.5 cm |
Rung distance | 28 cm |
Load capacity | 150 kg |
Length as standard ladder | 357 cm |
Standing height as standard ladder | 240 cm |
Working height as standard ladder | 2.4 m |
Reaching height as standard ladder | 4.4 m |
Dock height as leaning ladder (at 70° tilting) | 335 cm |
Length as step ladder | 175 cm |
Standing height as step ladder | 100 cm |
Working height as a step ladder | 300 cm |
Reaching height as step ladder | 4.4 m |
Stride length as step ladder | 30 cm |
Height vertical as step ladder | 175 cm |
Working platform: Standing height | 96 cm |
Working platform: Working height | 96 cm |
Working platform: Reaching height | 2.96 m |
Transport dimension | 99 x 35 x 35 cm |
Standards | EN 131 |