Welcome to Würth Finland For trade customers only

Holder for nitrogen/forming gas bottle

Holder and hose set for nitrogen bottles
HOLD/HOSE-SET-A/C-NITROGENBOTTLE-A/Y50

Art.-no. W067130000

EAN 4056807773230

-
Holder for nitrogen/forming gas bottle

Art.-no. W067130000

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For easy attachment of a 5 kg nitrogen/forming gas bottle to the air-conditioning service unit

For air-conditioning service units COOLIUS A50, COOLIUS Y50 and COOLIUS Y50A


  • Holder is simple to mount

  • No cumbersome handling of the bottle and air-conditioning service unit

  • Bottle secured with lashing strap


Scope of delivery:


  • Holder with floor panel

  • 3x fastening screws

  • Lashing strap

  • Connection hose
Notice

Only suitable for 5 kg nitrogen/forming gas bottles. Nitrogen/forming gas bottle is secured by means of lashing strap.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The holder is screwed to the rear of the air-conditioning service unit with three screws

Design

Three-point attachment, With 3 screws

Width

190 mm

Height

433 mm

Length

173 mm

Product weight (per item)

1.500 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information