Hose clamp Supra AISI 430
SUPRA W2 HOSE CLAMP 17-19MM
Register and access more than 75 000 products
Supra hose clamp for demanding clamping, such as clamping brake hoses.
Rounded clamp edges prevent the outer surface of the hose from breaking.
Due to the clamp structure, it can be installed without removing the hose from its position.
Datasheets(X)
Material of clamp band | Stainless steel AISI 430 |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Stainless steel AISI 430 |
Width of band | 18 mm |
Min./max. grip range | 17-19 mm |
Thread type x nominal diameter | M6 |
Drive type | Outer hexagon |
Width across flats (SW) | 8 mm |
RoHS-compliant | Yes |