Hose collet
PRESFER-F.SP1/ST1-(HOSE-3/8IN)
Art.-no. 5973003006
EAN 4065746105897
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Intertraco sleeve, SCXT series.
Crimp sleeve for Selpaint hose.
- Compressing always requires a dedicated device
- The compression should be done according to the specified compression dimensions and data
- The correctness of the compression dimensions must be verified by checking the shaft indentation
Product information
Datasheets(X)
Hose diameter | DN 10 / 3/8 in / 06 |
Material | Cold heading and cold extrusion steel, 1.0214 |
Diameter | 24 mm |
Length | 25 mm |
Product weight (per item) | 27 g |