Welcome to Würth Finland For trade customers only

Hose connector air trunking R8

Fitting for central lubric. straight for R8 hose
FITT-CENTLUB-ST-SR-PIP-5/32IN-ND6-L28

Art.-no. 5973101928

EAN 4062856609772

-
Hose connector air trunking R8

Art.-no. 5973101928

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Pipe terminal compatible with DIN 2353 pipe connectors.

In most lubrication systems, a pipe terminal connector is attached to the hose.


The pipe terminal can be combined with an LL outlet connector and attached directly to the lubricated object.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

A secure connection requires a correct sleeve.

Hose inner diameter in inches

5/32 in

Nominal diameter

6 mm

Length

28 mm

Min./max. inner diameter

3.96-4.26 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information