Welcome to Würth Finland For trade customers only

Hose connector, straight Air trunking

FITT-CENTLUB-W.THR-D4-4,1X8,75-L51MM

Art.-no. 5973101913

EAN 4062856609505

-
Hose connector, straight Air trunking

Art.-no. 5973101913

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For central lubrication and individual lubrication applications. Very easy installation.

For central lubrication system applications



  • The pipe part of the connector is smooth and compatible with DIN 2353 pipe connectors.

  • The hose nipple of the fitting has a tapered cone.

  • When tightening the connector, the plug is pressed against the inner edge of the hose

  • Only part of the plug is pushed inside the hose, not the whole spindle

  • The connector is only compatible with the specific sleeve.

  • The spindle thread is only compatible with certain sleeves

  • Sturdy and secure connection with hand tools.

  • Assembly and repair possible under field conditions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

First, attach the sleeve to the hose. Then, attach the connector to the sleeve-hose combination.


Finally, tighten with a wrench.

Hose inner diameter in inches

0.161 in

Nominal diameter

4.1 mm

Min./max. external diameter

7.9-8.6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information