Hose connector, straight Air trunking
FITT-CENTLUB-W.THR-D6-4,1X8,75-L51MM
Art.-no. 5973101914
EAN 4062856609475
Register and access more than 75 000 products
For central lubrication system applications
- The pipe part of the connector is smooth and compatible with DIN 2353 pipe connectors.
- The hose nipple of the fitting has a tapered cone.
- When tightening the connector, the plug is pressed against the inner edge of the hose
- Only part of the plug is pushed inside the hose, not the whole spindle
- The connector is only compatible with the specific sleeve.
- The spindle thread is only compatible with certain sleeves
- Sturdy and secure connection with hand tools.
- Assembly and repair possible under field conditions
Datasheets(X)
First, attach the sleeve to the hose. Then, attach the connector to the sleeve-hose combination.
Finally, tighten with a wrench.
Hose inner diameter in inches | 0.161 in |
Nominal diameter | 4.1 mm |
Min./max. external diameter | 7.9-8.6 mm |