Welcome to Würth Finland For trade customers only

Hose crimping pliers, 55Z

Hose crimping pliers, 55Z
CLIP TOOL

Art.-no. 0714601915

EAN 0720383422755

-
Hose crimping pliers, 55Z

Art.-no. 0714601915

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • For hoses with dia. of 0–32 mm

  • Length 240 mm

  • Stepless locking.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

0-32 mm

Length of grip jaws

40 mm

Length

240 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information