Hose reel, painted steel, with hose
HOSE REEL 430 GREASE 400BAR 1/4 L=18M
Art.-no. 5971352112
EAN 4056807206202
Register and access more than 75 000 products
5971 352 103
- Spring-return coil with high-quality, flexible and antistatic EPDM pressure hose.
- Suitable e.g. for compressed air, water, detergents, coolants, windscreen washer fluids.
- Working pressure 15 bar
5971 352 104
- Coil with steel fabric hose for oils, compressed air and water.
- The strong structure of the hose is very resistant to external wear and eg overrun.
- Working pressure 150 bar
5971 352 110 - 5971 352 111
- Coil with oxygen / acetylene hose.
- Double welding hose EN3821-approved
- Working pressure 20 bar
5971 352 112 - 5971 352 114
- Hose reel for greases, oils and lubricants.
- Working pressure 400 bar
5971 352 115 - 5971 352 116
- Pressure washer hose reel for cold or hot water.
- Working pressure 200 bar
Datasheets(X)
Max. operating pressure | 400 bar |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!