Welcome to Würth Finland For trade customers only

Hose reel with ABS EPDM hose

Hose reel, plastic with drum
HOSE REEL 430 ABS 1/2 EPDM L=15M

Art.-no. 5971352102

EAN 4056807206028

-
Hose reel with ABS EPDM hose

Art.-no. 5971352102

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Hose reel for compressed air and liquids

Coil with high quality, flexible and antistatic EPDM pressure hose.


Suitable e.g. for compressed air, water, detergents, coolants, windscreen washer fluids.


Reel material: ABS plastic, mechanism and support arms made of steel


Working pressure 15bar


Maximum temperature: +110°C


Hose size 13mm, length 15m, ½” uk connector at the end of the hose

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information