Welcome to Würth Finland For trade customers only

Hot air gun Express 4600

Gas soldering pistol 4600 Express
SLDRGUN-GAS-4600

Art.-no. 9501008794
EAN 4065233103092

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Powerful hot air source with Piezo ignition.
  • Adjustable gas supply

  • Using overhead

  • Up to 2 hours working time with one cartridge

  • Temperature up to 900°C on the workpiece surface

  • Unrestricted working without power cable with minimal weight (approx. 570 g with cartridge)
Notice

Due to the large number of applications, we do not assume any liability for a specific application result.


Preliminary tests are recommended in areas that are not visible.



  • Never touch the front nozzle during use or even shortly after use. Wait for the housing to cool.

  • Do not cool the device with water after use. Instead, let it cool by itself.

  • Please only use the recommended cartridges 444 or 445.

  • Please do not store the device in environments whose temperature is above 40°C/104°F.

  • Keep the device away from the eyes.

  • Keep the device out of reach of children.


Caution: The flame is not visible in bright light or in daylight (risk of burns)



Included in scope of delivery:


  • 1 x flat push-on nozzle

  • 1 x nozzle with deflector
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area
  • For use without mains power

  • For heating heat-shrink tubing, shaped plastic materials

  • Soldering, for example copper piping

  • Drying

  • Removing paints and varnishes

  • Thawing iced-up locks and piping, as well as loosening adhesive and seized screws and nuts
Instructions

When replacing the cartridge, make sure that the gas supply is completely closed before removing the gas tank. Fully unscrew the gas tank in the vertical position, only tighten by hand when screwing in.



After an hour of continuous operation, allow for a 15-minute period of cooling.



After each use: Let the appliance cool down fully and unscrew the gas tank completely.

Colour

0 - not applicable

Power rating

520 W

Material

0 - not applicable

including:
1 x

SPRECART-EXPRESS 4600-110ML

Description: for hot air gun Express 4600
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

GAS CARTRIDGE 60 G EXPRESS P445

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information