Welcome to Würth Finland For trade customers only

Hot air gun Iroda HG-400E

SLDRGUN-GAS-(IRODA HG400E)

Art.-no. 0715948795

EAN 6417264274001

-
Hot air gun Iroda HG-400E

Art.-no. 0715948795

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Hot air gun with blowing temperature of 450–600°C, automatic piezo ignition and horizontal stand

Automatic piezo ignition via trigger, blowing temperature 450–600°C depending on gas type.


Horizontal stand, power adjustment, gas consumption 40 g/h, supplied with flat and reflector nozzles.


Cylinder connection with EU thread. Gas not included.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height

225 x 53 x 122.5 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Replacement cartridge for Powerjet soldering gun

PROPANEGAS-350G

Disposable gas cartridge with self-closing valve
x 1 pcs
Replacement cartridge for Powerjet soldering gun

PROPANEGAS-POWERJET

Disposable gas cartridge with self-closing valve
Replacement cartridge for Turbojet soldering gun

PROPANEGAS-TURBOJET

Disposable gas cartridge with self-closing valve
x 1 pcs
Replacement cartridge for hot air gun

GAS CARTRIDGE 60 G EXPRESS P445

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information