Welcome to Würth Finland For trade customers only

Hot glue gun RAPID EG212

Hot glue gun Rapid EG212
GLUE GUN EG 212

Art.-no. 0702623110

EAN 3221633029238

-
Hot glue gun RAPID EG212

Art.-no. 0702623110

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Lightweight and easy to use.
Durable seams. Glue dries in a couple of seconds. Glue output 230 g/h. Weighs only 283 g. Glue stick diameter of 12 mm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

200 W

Min./max. melting temperature

180 to 220 °C

Min./max. flow rate per weight

0.23-0.23 kg/h

Length x height

275 x 225 mm

Weight of machine

283 g

Cable length

1 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information