Welcome to Würth Finland For trade customers only

Hot water washer hose 2SC

Steel wire braid hose for hot water 2SC
BRAIDHOSE-ST-2PLY-2SC-1/4IN

Art.-no. 5973202204
EAN 4061975281593

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Pressure hose for pressure washers and hot water washers

Hydraulic hose for use in hot water washers



This hose is used in high-pressure washer systems, which require high durability


Well suited for use as a pressure hose in laundrettes


The blue colour indicates that the hose has a higher temperature resistance.



Interior:


  • in addition to water, the synthetic rubber is suited for hydraulic oil, mineral oil and vegetable oil

Reinforcement:


  • two high-quality tensile strength steel braidings

Exterior:


  • synthetic rubber resistant to oil, weather and wear
NoticeIf the hose and the hose clamps used in the hose assembly are from a different manufacturer,
the provided compression measures are only indicative and must be checked with a gauge.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Operating temperature: -10 °C to +155 °C (peak)


Safety factor 4

Internal diameter in inches

1/4 in

Outer diameter

13.4 mm

Operating pressure

400 bar

Bending radius

75 mm

Burst pressure

1600 bar

Internal diameter

6.4 mm

Min./max. temperature resistance

-10 to 135 °C

Length of roll

60 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information