Humidity meter TR-30 Trifitek
Humidity tester TR-30
STRUCTURE OF MOISTURE METER TR-30
Art.-no. 0715539210
EAN 4053479952734
Register and access more than 75 000 products
The measuring device can be used to quickly test the humidity of various building materials and walls, floors etc.
- Fast response time guarantees fast measurements
- Measurement depth 20 to 40 mm
- HOLD function
- MIN/MAX function
- Alarm limit settings
- Low battery voltage indication
- Automatic extinguishing function
Measuring principle is dielectric
Measurement range 0.0 to 100.0
Resolution 0.1
Screen backlight, Auto power off
Batteries 3 x 1.5 V AAA
Measurements 242 x 63 x 30 mm, weight approx. 250 g
Safety CE, EMC, EN 61326-1/-2
Datasheets(X)
Min./max. temperature conditions | 0 to 40 °C |
Length x width x height | 242 x 63 x 30 mm |
Material of housing | Plastic |
Colour | Red, Black |
Battery designation | 1.5 V Micro AAA |
Number of rechargeable batteries/batteries | 3 PCS |