Hybrid sealant MS25
Façade sealant MS 25
FCDESEAL-MS25-WHITE-POUCH-600ML
Register and access more than 75 000 products
- Forms a durable, elastic sealing compound
- No shrinkage and no blistering
- No corrosion in connection with metallic surfaces
- Very good adhesion on most surfaces even without primer
- Free of isocyanate, solvents, phthalates and silicone
- Almost odourless
Datasheets(X)
Chemical basis | Single component hybrid |
Contents | 600 ml |
Colour | White |
Continuous motion absorption | 25 % |
Min./max. processing temperature | 45 to 5 °C |
Min./max. temperature resistance | -60 to 80 °C |
Min. skin-formation time | 30 min |
Shore A hardness | 25 |
Ultraviolet resistance | Yes |
Recoatable/Can be painted over | Conditional, preliminary testing required |
Full curing speed | 2.5 mm/d |
Silicone-free | Yes |
Solvent-free | Yes |
Shelf life from production | 12 Month |