Hydraulic hose 2SN
BRAIDHOSE-ST-2PLY-LAUREL-(1 1/2IN)
Art.-no. 5973000424
EAN 4061975834140
Register and access more than 75 000 products
Thicker 2-cross tissue hose for hydraulics
- The shell rubber has a thicker wall than 2SC hoses
The material is high quality, flexible and very durable
- Two high-quality tensile strength steel braidings
- Synthetic rubber hose
- Coating of wear-resistant synthetic rubber
- MSHA fire protection approval
- Meets or exceeds standards EN 853 2SN
Can be used in places where an MSHA (Mining Safety and Health Administration) classification is required, e.g. in mines.
Datasheets(X)
Resistant to hydraulic oils, mineral oils and biological polyglycol-based oils, water/oil emulsions and water.
Operating temperature, hydraulic oils: –40°C to +100°C (–40°F to +212°F), occasional peaks up to +120°C (+250°F)
Polyglycol oils, water in oil emulsions and water: up to +85°C (+185°F)
Internal diameter in inches | 1-1/2 in |
Outer diameter | 54 mm |
Operating pressure | 90 bar |
Bending radius | 500 mm |
Burst pressure | 260 bar |
Internal diameter | 38 mm |
Min./max. temperature resistance | -40 to 100 °C |
Material of inner core layer | Synthetic natural rubber |
Material of reinforcement insert | Two high tensile steel wire |
Material of outer layer | Synthetic natural rubber, MSHA approved |
Max. short-term temperature resistance | 120 °C |
Length of roll | 30 m |