Hygienic water squeegee with swivel joint
Squeegee with replaceable cassette and swivel
WAABZI-HYG-MIT-AUST-KAS+DRHGLK-L600MM-RO
Art.-no. 1951503160
EAN 4065232873040
Register and access more than 75 000 products
Easy to guide thanks to the practical swivel joint.
FDA-compliant raw materials
- Also suitable for food use
- Halal and kosher-compliant
Unique, hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in different colours
Different colours reduce the risk of cross contamination
Halal and Kosher-compliant
Free from phthalates and bisphenol A
Datasheets(X)
The water squeegee is designed for areas requiring high levels of hygiene and effective water removal. Can also be used to remove meat waste in abattoirs, for example.
Suitable for all types of surfaces, including tiled and non-slip floors. The replacement cartridge can be easily removed for cleaning or replacement. Compatible with all Vikan shafts.
Colour | Red |
Material | TPE/Polypropylene |
Length | 600 mm |
Width | 100 mm |
Height | 70 mm |
Product weight (per item) | 0.430 g |
Min./max. temperature conditions | -20 to 100 °C |
Min./max. temperature conditions foodstuffs | -20 to 56 °C |