IBR IMB IMBus IMB-USB connection cable, length 2 m, for PC with USB interface
MSRDATACARRIER-AY-IMB-USB-39956150
Art.-no. 1970927213
Register and access more than 75 000 products
Application
For connecting the first IMBus module with a PC with USB port (USB 2.0).
Execution
- Robust aluminium module housing
- Connection module with 2 m USB connection cable
Notes
Power supply to the module via USB interface (max. 16 inductive length measuring probes)
Delivery
Includes: Bus connection plug, CD with initialization software (programs IMB_Test, IBR_DKK.DLL and IBR-Simkey)
Datasheets(X)
Brand | IBR |
EAN | 4039247583614 |
Manufacturer Part Number | F120 010 |
Model | IMB usb |
Suitable for | Connection module for IMBus modules to a USB port |
Number of rechargeable batteries/batteries | 0 PCS |
Harmonized System Code | 90318020 |
Gross Weight | 0.205 kg |