IBT Pitbull tensioning clamp, size 5, L= 19.05 W= 19.1, set of 6, made of steel
IBT PITBULL-SPANNKLEMME GRÖßE 5
Art.-no. 1970934905
Register and access more than 75 000 products
Application
For clamping workpieces.
Execution
- Clamp with blunt edge
- Pitbull tensioning clamps for fixture plates
Advantage
- Space-saving, ideal for multiple clamping
- Compact design allows machining on multiple sides
- Secure clamping thanks to high clamping force
- Strong pull-down force, which enables precise machining
- Thanks to its low height, no troublesome edges for tools
Delivery
Ref. no. 26
Datasheets(X)
![]() | |
Brand | IBT |
EAN | 4053625126125 |
Manufacturer Part Number | X56060 |
Size | 5 |
Distance (B1) | 7.6 mm |
Length (C) | 19.05 mm |
Width (H) | 19.1 mm |
Thickness (H2) | 3.8 mm |
Tension force | 16 kN |
Width 2 (H1) | 7.2 mm |
Material of clamping clip | Steel |
Tightening torque | 22.5 Nm |
Max. clamping width | 0.6 mm |
Thread dimension | M6 |
Number of pieces in assortment/set | 6 PCS |
Harmonized System Code | 84662098 |
Gross Weight | 0.114 kg |
