Welcome to Würth Finland For trade customers only

ID card pocket

Press-on ID card pocket
ID CARD POCKET

Art.-no. 5358000034

EAN 4056807025346

-
ID card pocket

Art.-no. 5358000034

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Can be attached without sewing: the pocket is attached to the desired location with heat and pressure.
  • This enables placing the pocket also in places where you could not attach it with a sewing machine, such as a sleeve, a trouser leg or a hanging pocket.

  • Washed at a maximum of 60°C.

  • Heat resistance -20...+95°C (instantaneous +180°C).

  • Pocket size 65x95 mm.

  • Material special PVC.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

95 mm

Height

65 mm

Product weight (per item)

4 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information