IMB IBREXDLL software for transferring measured values to MS Excel
MSRDATACARRIER-SW-IBREXDLL-39956505
Art.-no. 1970927217
Register and access more than 75 000 products
Application
For transmitting measured data from all IBR interfaces and measuring instruments to MS Excel. Imported measuring data can be freely assigned to cells of an Excel file for subsequent statistical evaluation using control charts, histograms etc.
Execution
- Easy and clear operation
- Automatic allocation of measuring inputs to columns or cells in an Excel table
- Visualisation of up to 20 measuring inputs on digit and bar graph displays
- Time-controlled measured value recording
- Zero balance and calibration of measuring inputs
- No impairment of standard Excel functions
- Value measurements triggered via data button on measuring instrument, function keys on the PC or foot-operated switch on the interface
- Integrated SPC elements (control chart, histogram, statistical data etc.)
- Supports European and Asian languages
Notes
System requirements: Operating system Windows 95 to Windows 7, MS Excel 2000 or higher
Delivery
CD with detailed operating instructions in PDF file
Datasheets(X)
Brand | IBR |
EAN | 4039247960200 |
Manufacturer Part Number | F710 001 + F720 002 |
Harmonized System Code | 85234990 |
Gross Weight | 0.319 kg |