IMB IMBus IMB-232 connection cable, length 2 m, for PC with serial interface
MSRDATACARRIER-AY-IMB-232-39956155
Art.-no. 1970927214
Register and access more than 75 000 products
Application
For connecting the first IMBus module to a PC with RS232 interface.
Execution
- Robust aluminium module housing
- Connection module with 2 m RS232 connection cable
Notes
Power supply (e.g. IMB-ps2) required!
Delivery
Includes: Bus connection plug, CD with initialization software (programs IMB_Test, IBR_DKK.DLL and IBR-Simkey)
Datasheets(X)
Brand | IBR |
EAN | 4039247583621 |
Manufacturer Part Number | F120 020 |
Model | IMB-232 |
Suitable for | Connection module for IMBus modules to a serial interface |
Number of rechargeable batteries/batteries | 0 PCS |
Harmonized System Code | 90318020 |
Gross Weight | 0.244 kg |