IMB IMBus IMB-LAN connection module, for 10/100 MBit PC networks
MSRDATACARRIER-AY-IMB-LAN-39956160
Art.-no. 1970927215
Register and access more than 75 000 products
Application
For integrating the IMBus module into 10/100 Mbit networks.
Execution
- Robust aluminium module housing
- Connection module with RJ45 network socket
Notes
Power supply (e.g. IMB-ps2) required!
Delivery
Includes: Bus connection plug, CD with initialization software (programs IMB_Test, IBR_DKK.DLL and IBR-Simkey)
Datasheets(X)
Brand | IBR |
EAN | 4039247960149 |
Manufacturer Part Number | F120 030 |
Model | IMB LAN |
Suitable for | Connection module for IMBus modules to a LAN network |
Number of rechargeable batteries/batteries | 0 PCS |
Harmonized System Code | 85176200 |
Gross Weight | 0.450 kg |