Welcome to Würth Finland For trade customers only

IMB IMBus IMB-ps2 power supply module for supplying power to IMBus modules

MSRDATACARRIER-AY-IMB-PS2-39956200

Art.-no. 1970927216

-
IMB IMBus IMB-ps2 power supply module for supplying power to IMBus modules

Art.-no. 1970927216

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For supplying power to connected IM-Bus modules.

Execution

  • Robust aluminium module housing
  • Mains power supply module with 100–240 V AC wide range power supply
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

IBR

EAN

4039247583638

Manufacturer Part Number

F121 020

Model

IMB ps2

Min./max. nominal voltage

230 / 240 V/AC

Width

75 mm

Number of rechargeable batteries/batteries

0 PCS

Harmonized System Code

85044083

Gross Weight

0.448 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information