IMPACT 1/2 inch interchangeable socket wrench Intermediate size
SKTWRNCH-1/2IN-SW20,5/21,5
Art.-no. 1952001521
EAN 4068362120800
Register and access more than 75 000 products
- Robust design suitable for use with powerful impact drivers
- Flexible, interchangeable design allows convenient 2-in-1 use for a variety of applications
- Dependable performance even under adverse conditions
- Made from high-quality tool steel for maximum durability and reliability
- Black-oxide surface provides additional corrosion protection and a long service life
- One 1/2 inch extension is required for use
Datasheets(X)
- Specially designed for loosening wheel lug nuts with damaged chrome caps
- Universally suitable for different vehicle types and manufacturers, broad range of compatibility
- Ideal for use in vehicle repair shops and vehicle maintenance work
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 20,5 mm, 21,5 mm |
Tip type | Hexagon socket |
Length (L1) | 63 mm |
Socket wrench external diameter (D1) | 25 mm |
Suitable for vehicle type | Universal |
Suitable for vehicle manufacturer | Universal |
Surface | Burnished |
Material | Tool steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!