INSU30 electrical insulation rubber mat
Workspace mat INSU 30
INSU30 ELECTRICAL INSULATION MAT
Register and access more than 75 000 products
Colour: Grey
Hardness: 65 Shore A+/–5
Operating temperature: -25 to +70°C
Electrical insulation capacity: 30,000 V
Top/bottom surface: Chequered pattern/fabric finish
Datasheets(X)
Thickness | 3 mm |