Welcome to Würth Finland For trade customers only

ISO 8734 stainless steel C1 tolerance class m6

ISO 8734 stainless steel C1 tolerance class m6
PIN-CYL-ISO8734-C1-M6-4X20

Art.-no. 5095904020

EAN 4065746647410

-
ISO 8734 stainless steel C1 tolerance class m6

Art.-no. 5095904020

-
Quantity
PU
x 100 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

ISO 8734 type C1 plain steel, tolerance class m6
Notice

ISO 8734 replaces DIN 6325

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

20 mm

Standards

ISO 8734

Material

Stainless steel, C1

Surface

Plain

Tolerance class

m6

Form

C1

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information