ISO gel
Cable sleeve insulating gel
INSUGEL-CONSLEV-EL-TRANSP-280ML
Register and access more than 75 000 products
Gel for filling boxes that have to be watertight
Datasheets(X)
The box is filled with isogel after the box has been installed/assembled.
The gel fills the box and can make it watertight up to IP class 68.
The gel does not harden, making it possible to access the installation/assembly again without replacing the box or the gel.
Contents | 280 ml |
Chemical basis | Polymer |
Density | 0.98 g/ml |
Density/conditions | 0.98 g/ml / at 20°C, 50% relative humidity |
Density conditions | at 20°C, 50% relative humidity |
Colour | Transparent |
Min. processing temperature | 5 °C |
Max. processing temperature | 40 °C |
Min./max. processing temperature | 5 to 40 °C |
Max. curing time | 10 min |
Application quantity conditions | per application, with spray application |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 20°C and 50% relative humidity |
Shelf life from production/conditions | 24 Month / at 20°C and 50% relative humidity |
Product weight (per item) | 0.400 kg |
Weight of content | 350 g |