Ideal snips with carbide blades
Ideal shears with tungsten carbide blades
SHTMETSHRS-HSS-RIGHT-L260MM
ZEBRA
Register and access more than 75 000 products
Rounded grip made from 2-component plastic
Prevents your hand from slipping
Lower handle made from 1-component plastic
You can slide your finger over the lower handle when opening and closing the handle
Handle heights prevent the shears from slipping out of your hand
Safe execution of the sheet metal shears
Long service life
- Cutting head made from special stainless steel, die-forged
- Inductively hardened cutting edges
Inserted cemented carbide blades
Improved cutting performance and longer service life
Unserrated cutting geometry
Effortless, without the sheet metal slipping
Lever transmission
High cutting force with minimum force application
Datasheets(X)
Ideal for cutting stainless steel.
Design | Right-hand cutting |
Length (L) | 260 mm |
Cutting edge length | 28 mm |
Max. cutting capacity in sheet metal | 1.8 mm |
Max. cutting capacity in stainless steel | 1.2 mm |