Impact hardness tester POLDI cpl set in case w. ref rod and meas magnifyng glass
BASHHRDNTEST-V8-FACH-42110010
Art.-no. 1970935392
Register and access more than 75 000 products
Application
For indirect determination of Brinell hardnesses of materials made from steel, bronze, aluminium, copper, brass, grey cast iron and chilled cast iron. Suitable for components with masses from approx. 5 kg.
Execution
- Reference rod with 686.7 N/mm² strength
- Measuring magnifying glass with 8x magnification
- Hardness comparison tables for steel, cast iron, copper and aluminium alloys, rolled and cast brass, bronze, grey cast iron and chilled cast iron
- Ball holder
Advantage
- Simple and cost-effective entry-level device for components from a minimum mass of 5 kg
Delivery
Delivered in case, includes reference rod (686.7 N/mm² strength), measuring magnifying glass 8x magnification, 1 set of tables.
Datasheets(X)
EAN | 4039247230532 |
Min. strength range | 343.35 N/mm² |
Max. strength range | 1962 N/mm² |
Scale magnifier | 8x |
Length x width x depth | 17.5 x 6.5 x 3.5 mm |
Harmonized System Code | 90241080 |
Gross Weight | 0.700 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!