Welcome to Würth Finland For trade customers only

Impact resistant dial gauge 0.01 mm scale interval 10 mm, metal

DPTHGAU-W0,01-SP(10)-33075010

Art.-no. 1970925609

-
Impact resistant dial gauge 0.01 mm scale interval 10 mm, metal

Art.-no. 1970925609

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring lengths and differences in length, e.g. concentricity, flatness, position measurements.

Execution

  • Measuring pin and clamping shank are made from durable stainless steel
  • Fine point adjustment by turning the knurl button

Advantage

  • Impacts against the gauge slide are not transferred to the measuring mechanism; in this way, display accuracy is maintained for a long time.

Delivery

in case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

HK

EAN

4039247207176

Manufacturer Part Number

33075010

Length measuring range

10 mm

Scale value

0.01 mm

Measurement travel of one pointer revolution

1.0 mm

Outer diameter

58 mm

Shock protection

Yes

Material of outer ring

Metal

Measurement force

1.0 N

DIN

878

Calibration Group

C

Harmonized System Code

90318020

Gross Weight

0.212 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information