Welcome to Würth Finland For trade customers only

Impact screwdriver 5/16 hexagon

Impact bit hexagon, 5/16 inch
IMPBIT-HEX-5/16IN-7MM

Art.-no. 071436 207

EAN 4991644207053

-
Impact screwdriver 5/16 hexagon

Art.-no. 071436 207

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The special hardening of the 5/16" bits prolongs their service life.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

HEX 7 mm

Tip type

For hexagon socket

Length

30 mm

Drive type

Hexagon

Drive

5/16 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information