Welcome to Würth Finland For trade customers only

Impact screwdriver tip 5/16 TX

Impact bit TX 5/16 inch
IMPBIT-TX-5/16IN-TX30

Art.-no. 071436 030

EAN 4991644207213

-
Impact screwdriver tip 5/16 TX

Art.-no. 071436 030

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The special hardening of the 5/16" bits prolongs their service life.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

5/16 inch

Drive type

Outer hexagon

Tip size

TX30

Length

32 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information