Welcome to Würth Finland For trade customers only

Impact screwdriver tip 5/16 XZN

Impact driver, bit XZN 5/16
IMPBIT-XZN-M6-5/16IN

Art.-no. 071436 106

EAN 4991644206926

-
Impact screwdriver tip 5/16 XZN

Art.-no. 071436 106

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The special hardening of the 5/16" bits prolongs their service life.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

XZN M6

Drive type

Hexagon

Drive

5/16 inch

Length

30 mm

Product weight (per item)

15.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information