Indexable inserts spare parts clamping screw M4.5x12.0 mm, screw length 11mm
WSP-SPARES CLAMPING SCREW M 4.5 X12.0 MM
Art.-no. 1970933529
Register and access more than 75 000 products
Delivery
Packing unit: 10 pieces
Datasheets(X)
![]() | |
Brand | ATORN |
EAN | 4050293436952 |
Clamping screw size | M4.5 x 11 mm |
Internal drive of screw | TX20 |
Tightening torque | 8 Nm |
Harmonized System Code | 73181595 |
Gross Weight | 0.001 kg |
