Welcome to Würth Finland For trade customers only

Induction heater, 13 KW

Induction heater 13 kW 400 V
INDHEAT-EL-3F-13KW-400V

Art.-no. W280000130

EAN 4099618118784

-
Induction heater, 13 KW

Art.-no. W280000130

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Compact and powerful induction heating unit with water cooling for use in vehicles and workshops.

For heating and for loosening stuck fittings.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

400 V

Power output

13 kW

Weight of machine

120 kg

Length

560 mm

Width

550 mm

Height

1009 mm

Max. temperature conditions

1000 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information