Welcome to Würth Finland For trade customers only

Induction heater 3.7 kW

Induction heater 4kW
INDHEAT-EL-4KW-1F-230V

Art.-no. W280001004
EAN 4065746390781

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

A state-of-the-art induction heater with the latest technology
This machine has very high heat output compared to its power consumption of only 3.7 kW
  • Water-cooled induction head

  • Easy to wheel into in place

  • 5-step power control with LCD display
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaBolts that have rusted in place and other metal parts needing to be heated

Nominal voltage

230 V/AC

Power output

3.7 kW

Weight of machine

53 kg

Length

400 mm

Width

340 mm

Height

1000 mm

Max. temperature conditions

1000 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information