Induction heater, 8 KW
Induction heater 8 kW 400 V
INDHEAT-EL-3F-8KW-400V
Register and access more than 75 000 products
Compact and powerful induction heating unit with water cooling
for use in vehicles and in workshops. For heating and for loosening
stuck fittings.
- 400 V
- 16 A
- 110 kg
Datasheets(X)
Nominal voltage | 400 V |
Power output | 8 kW |
Weight of machine | 110 kg |
Length | 600 mm |
Width | 460 mm |
Height | 980 mm |
Max. temperature conditions | 1000 °C |