Induction heater AIT 3.7 kW
Induction heater AIT 3.7 kW
INDHEAT-EL-3,7KW-230V
Art.-no. W280000038
EAN 8000007947621
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Nominal voltage | 230 V |
Power output | 3.7 kW |
Weight of machine | 13 kg |
Length | 500 mm |
Width | 250 mm |
Height | 280 mm |