Welcome to Würth Finland For trade customers only

Induction heater HEATER50

Induction heater Heater 50
INDHEAT-EL-(HEATER50)-450X210X250MM-230V

Art.-no. 1780137502

EAN 4054369409703

-
Induction heater HEATER50

Art.-no. 1780137502

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • The HEATER50 inductive bearing heater is quick and clean to use.

  • High efficiency means that you can save heat energy and reduce installation time.

  • Steady, controlled heating ensures optimal, permanent installation.

  • As well as being able to heat a 50-kg bearing within a reasonable time, HEATER50 can also heat heavier ring-shaped items.

  • The clear width of the non-ferromagnetic pillars is 120 mm, and the clear height is 130mm.


Scope of delivery:


  • Heater50 rods 7 x 7, 14 x 14 and 40 x 50 mm

  • Temperature sensor Heater sensor 500 mm 2 pcs

  • Instructions


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Instructions


  • The heater is controlled via a touch screen, which displays all heating methods and their relevant symbols.

  • The heating is activated via a mechanical START/STOP button, which is located below the touch screen.

  • Press the START/STOP button to activate the countdown of the safety period.

  • After the safety period, an electromagnetic field is formed and the roller bearing will be heated.

Nominal voltage

230 V/AC

Power output

0 kW

Weight of machine

25 kg

Length

600 mm

Width

226 mm

Height

274 mm

Max. temperature conditions

40 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

HEATROD-HEATER50-7X7X200MM

Induction heater Heater 50
x 1 pcs

HEATROD-HEATER50-10X10X200MM

Induction heater Heater 50
x 1 pcs

HEATROD-HEATER50-14X14X200MM

Induction heater Heater 50
x 1 pcs

HEATROD-HEATER50-25X25X200MM

Induction heater Heater 50
x 1 pcs

HEATROD-HEATER50-38X40X200MM

Induction heater Heater 50
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information