Welcome to Würth Finland For trade customers only

Induction heater

Induction heater device T-3000 portable
INDHEAT-EL-T3000-230V-MOBILE

Art.-no. W280000030
EAN 4056807203010

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Compact and powerful induction heating device with water cooling for use in the passenger car, SUV and commercial vehicle sectors as well as for heavy-duty use in the HGV and construction equipment sectors.

Versatile instrument for vehicles and in workshops.



For heating and loosening jammed fittings such as:



  • Tie rods

  • Exhaust systems

  • Lambda sensors

  • Axle parts

  • Suspension fittings

  • Drive shafts

  • Engine parts

  • Steering gearboxes

  • Wheel bearing housings

  • ABS sensors

  • Brake lines

  • Wheel bolts


Particularly in the automotive sector, stuck fittings are often heated with gas burners or welding flames. The risk of damage to vehicles and, above all, the high safety risk can be drastically reduced by using an induction heater.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

Can also be used for many common applications, such as



  • Rust and paint removal

  • Preheating for welding

  • Heating panels, rods etc. for bending

  • Cast parts

  • Bodywork parts

Nominal voltage

230 V/AC

Power output

3.5 kW

Weight of machine

15 kg

Length

0 mm

Width

420 mm

Height

840 mm

Max. temperature conditions

0 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information