Induction heater
Induction heater device T-7000 mobile
INDHEAT-EL-T7000-400V-MOB-W800-H1300
Art.-no. W280000050
EAN 4046777140682
Register and access more than 75 000 products
Versatile instrument for vehicles and in workshops.
For heating and loosening jammed fittings such as:
- Tie rods
- Exhaust systems
- Lambda sensors
- Axle parts
- Suspension fittings
- Drive shafts
- Engine parts
- Steering gearboxes
- Wheel bearing housings
- ABS sensors
- Brake lines
- Wheel bolts
Particularly in the automotive sector, jammed fittings are often heated with gas burners or welding flames. The risk of damage to vehicles and, above all, the high safety risk can be drastically reduced by using an induction heater.
Datasheets(X)
Can also be used for many common applications, such as
- Rust and paint removal
- Preheating for welding
- Heating panels, rods, etc. for bending
- Cast parts
- Body parts
Nominal voltage | 400 V/AC |
Power output | 5 kW |
Weight of machine | 83 kg |
Width | 800 mm |
Height | 1300 mm |
Max. temperature conditions | 1000 °C |