Welcome to Würth Finland For trade customers only

Induction heating unit IEG-1200 Power

Induction heater IEG-1200 POWER
INDHEAT-EL-KIT-4PCS

Art.-no. 0702999106

EAN 4053479240718

-
Induction heating unit IEG-1200 Power

Art.-no. 0702999106

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For the induction heating of magnetisable metals
  • Ideal for heating stuck nuts and screws without using an open flame

  • Minimises the risk of burns to people or materials

  • Extremely handy to use thanks to optimised ergonomic design

  • Customised power settings available. Can also be set to continuous operation

  • LED lighting at the front

  • Internal ventilation for system cooling

  • Quick and easy assembly/disassembly of the coils thanks to patented clamping mechanism

  • Extremely heat-resistant coils up to 250°C


Scope of delivery:


1 x IEG — 1200


1 x U-coil — Art. 0702999111


1 x coil Ø 23 — Art. 0702999117


1 x coil Ø 18 — Art. 0702999118


1 x power cable


1 x operating instructions


1 x box


*other coil types available

Notice

Rotary switch for customised power settings

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Power output

1200 W

Weight of machine

4 kg

Length

490 mm

Width

380 mm

Height

130 mm

Max. temperature conditions

40 °C

Protection class

Protection class I/protective grounding

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

COIL-F.INDHEAT-EL-L1100MM

For induction heating of metallic objects (heater necessary).
x 1 pcs

COIL-U-F.INDHEAT-EL-L600MM

For induction heating of metallic objects (heater necessary).
x 1 pcs

COIL-F.INDHEAT-EL-L240MM-W52MM

For induction heating of metallic objects (heater necessary).
x 1 pcs

COIL-F.INDHEAT-EL-L240MM-W47MM

For induction heating of metallic objects (heater necessary).
x 1 pcs

AY-COIL-INDHEAT-EL-L200MM-W40MM

For induction heating of metallic objects (heater necessary).
x 1 pcs

COIL-F.INDHEAT-EL-L200MM-W32MM

For induction heating of metallic objects (heater necessary).
x 1 pcs

COIL-F.INDHEAT-EL-L200MM-W26MM

For induction heating of metallic objects (heater necessary).
x 1 pcs

COIL-F.INDHEAT-EL-L250MM-W23MM

For induction heating of metallic objects (heater necessary).
x 1 pcs

COIL-F.INDHEAT-EL-L150MM-W23MM

For induction heating of metallic objects (heater necessary).
x 1 pcs

COIL-F.INDHEAT-EL-L150MM-W18MM

For induction heating of metallic objects (heater necessary).
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information