Welcome to Würth Finland For trade customers only

Industrial vacuum cleaner / wet and dry vacuum NT 30

VACCLNR-WET/DRY-EL-(CLASS H)-NT30

Art.-no. 0701115030

EAN 4056807922041

-
Industrial vacuum cleaner / wet and dry vacuum NT 30

Art.-no. 0701115030

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Complies with dust class H requirements

Dual filter system


  • Reduced amount of harmful dust entering the container

  • Filter can be cleaned


Anti-static system


  • Effective protection against electric shocks and static charges

Dust class H.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Air current

74 l/s

Bin capacity

30 l

Max power

1380 W

Cable length

7.5 m

Hose connection diameter

35 mm

Min./max. frequency

50 / 60 Hz

Sound-pressure level

69 dB

IP protection class

IP X4

Length

560 mm

Width

370 mm

Height

580 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information