Industry module 11
Industry module 11
MODBLOCK-VEH-BRANCH-MODUL-11
Art.-no. 096399 611
EAN 4099618380075
Register and access more than 75 000 products
Suitable for many different vehicle types
- See assignment table
Right-hand side consisting of:
- Substructure with flap, clearance height 390 mm
- Two drawers (height 120 mm) with separating plate
- One drawer, height 90 mm with separating plate
- One rack with four small parts boxes for clear and orderly storage of small parts
- One top frame with separating plate
Made of high-strength steel with high-quality powder coating
Includes non-slip mats
Includes side and floor mounting kits
Floor panel not included in the scope of delivery.
Datasheets(X)
Type description | GBMO11 |
Width | 834 mm |
Height | 980 mm |
Depth | 382 mm |
Clear height | 390 mm |
Load capacity of drawer | 40 kg |
Product weight (per item) | 42.600 kg |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |
Material | Aluminium, steel |