Welcome to Würth Finland For trade customers only

Industry module 42

Industry module 42
MODBLOCK-VEH-BRANCH-MODUL-42

Art.-no. 096399 642

EAN 4068362199592

-
Industry module 42

Art.-no. 096399 642

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Module block for vehicle equipment for all industries

Suitable for many different vehicle types


  • See assignment table


Right-hand side consisting of:


  • Substructure with flap, clear height 420 mm

  • One extendable workbench with vice

  • Three case shelves with cases

  • One drawer (height 150 mm) with separating plate

  • Two drawers (height 120 mm) with separating plate

  • Two storage racks, each with two separating plates for clear and orderly storage of tools and small parts

  • One top frame with two separating plates


Made of high-strength steel with high-quality powder coating



Includes non-slip mats



Includes side and floor mounting kits

Notice

Vehicle floor panel not included in the scope of delivery.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

1390 mm

Height

1400 mm

Depth

382 mm

Product weight (per item)

117.000 kg

Colour

Anthracite grey RAL 7016 structured

Material

Steel / steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information