Welcome to Würth Finland For trade customers only

Info sign distribution zone limit

Mind the step (text)
INFOSIGN-ELECTRIC-300X120MM

Art.-no. 0899075699

EAN 4062856496952

-
Info sign distribution zone limit

Art.-no. 0899075699

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products


  • Material: 1 mm polystyrene

  • Mounting holes

  • Colour: white/blue
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

120 mm

Width

300 mm

Material

Vinyl

Colour

Blue, White

Language

Finnish

Design

Self-adhesive

Product weight (per item)

15 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information